Shop All Cut-Off Wheels
Century Drill & Tool
Metal Cuttoff Wheel, 4x1/4 in., Type 1
Mfr # 08324
Zoro # G4093680
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 4"
- Series A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 08324
- Zoro # G4093680
- UPC # 081838083243
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 3/8" |
Diameter | 4" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R |
Thickness | 1/4" |
Item | Metal Cuttoff Wheel,4x1/4 in.,Type 1 |
Description
Metal Cuttoff Wheel,4x1/4 in.,Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Stem-Mounted Crimped Wire Radial Wheel, .008" Steel Fill, 1/4" Stem (17955)
- CONTINENTAL ABRASIVES 14" x 1/8" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11401191)
- NORTON ABRASIVES Abrasive Roll, 2-3/4" W x 90 ft. L, 100G (66261131690)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 40 Grit (45751)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 3" x 3/8" Aluminum Oxide (8313)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 7x.055 in., Type 1A (75529)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x.045in, Type 1A (75523)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 5x.045 in., Type 1A (75524)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 7x1/8 in., Type 27 (75571)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x1/16in, Type 1A (75522)
- METABO Cutting Wheel 6" x .040" x 7/8" - A46N Slicer Plus ALU (655823000)
- Century Drill & Tool Cut-Off Wheels