Shop All Cut-Off Wheels
Century Drill & Tool
Metal Cuttoff Wheel, 3x1/4 in., Type 1
Mfr # 08333
Zoro # G4093671
original price:
$430.27
99% off
new price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 3"
- Series A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 08333
- Zoro # G4093671
- UPC # 081838083335
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 3/8" |
Diameter | 3" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R |
Thickness | 1/4" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD ABRASIVES Hi-Speed Cut-Off Wheel, 14 x 1/8 x 20mm (84434)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 100 Grit (46223)
- NORTON ABRASIVES Sharpening File, Tri, Ark, White, Ultra Fine (61463686620)
- PFERD Coated Belt, Co-Cool, 4"x36", 40 Grit, Coated, 4" W, 36" L, 40 Grit, Ceramic Oxide (49658)
- CENTURY DRILL & TOOL Century Drill Cutting Wheel 4-1/2" x 7/8" Aluminum Oxide (75522)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75545)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27, Arbor Hole Size: 5/8"-11 (75546)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A (08313)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4x1/8 in., Type 27 (75541)
- CENTURY DRILL & TOOL Masonry Saw Blade, 7x1/8 in., Type 1A (08507)
- DIABLO Thin Kerf Metal Cut-Off Disc for X-Lock (DBX050045101F)
- Century Drill & Tool Cut-Off Wheels