Shop All Cut-Off Wheels
Century Drill & Tool
Metal Cuttoff Wheel, 2x1/4 in., Type 1
Mfr # 08422
Zoro # G4093629
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 2"
- Series A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 08422
- Zoro # G4093629
- UPC # 081838084226
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 3/8" |
Diameter | 2" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R |
Thickness | 1/4" |
Item | Metal Cuttoff Wheel,2x1/4 in.,Type 1 |
Description
Metal Cuttoff Wheel,2x1/4 in.,Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING CN420C 4" Dia. Copper Center Wheel, .020 Nylon, 1/2" Arbor Hole, .1.562 Trim, .500 Face Width (CN420C)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 4"x3/4" (13B040)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 150 Grit, 970DZ (970DZ)
- NORTON ABRASIVES Cartridge Roll, 1/4" dia, 1 1/2" L (66261194384)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x.035 in., Type 1A (08306)
- CENTURY DRILL & TOOL 4-1/2X.045 MASON RY WHL (75520)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4x1/8 in., Type 27 (75541)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 1-1/2x1/4 in., Type 1 (08411)
- CENTURY DRILL & TOOL Masonry Cutting Wheel, 4x1/16 in., Type 1 (75510)
- CENTURY DRILL & TOOL Century Drill Cutting Wheel 4-1/2" x 7/8" Aluminum Oxide (75522)
- DIABLO METAL CIRC CUTOFF DSC 7"" (DBD070125L01F)
- Century Drill & Tool Cut-Off Wheels