Shop All Cut-Off Wheels
Century Drill & Tool
Metal Cuttoff Wheel, 1-1/2x1/4 in., Type 1
Mfr # 08411
Zoro # G4093647
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 1-1/2"
- Series A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 08411
- Zoro # G4093647
- UPC # 081838084110
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 3/8" |
Diameter | 1-1/2" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R |
Thickness | 1/4" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4.5 D, Grit 150 (66623333615)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4.5"x7/8", 40gr (15C454)
- MAKITA X-LOCK 3" Carbon Steel Crimped Wire Cup (D-72637)
- VSM Abrasive Belt, 120 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (119525)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 5x1/4 in., Type 27, Arbor Hole Size: 5/8"-11 (75548)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x1/16in, Type 1A (75522)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75544)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A (08313)
- CENTURY DRILL & TOOL Masonry Cutting Wheel, 4x1/16 in., Type 1 (75510)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 7x1/4 in., Type 27, Arbor Hole Size: 5/8"-11 (75572)
- DIABLO Metal Cut-Off Disc, 9 (DBD090094101F)
- Century Drill & Tool Cut-Off Wheels