Shop All Cut-Off Wheels
Century Drill & Tool
Metal Cutting Wheel, 4x1/16 in., Type 1A
Mfr # 75512
Zoro # G4093419
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type TYPE 1A
- Arbor Hole Size 5/8"
- Diameter 4"
- Series A36T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 75512
- Zoro # G4093419
- UPC # 081838755126
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8" |
Diameter | 4" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | TYPE 1A |
Series | A36T |
Thickness | 1/16" |
Item | Metal Cutting Wheel,4x1/16 in.,Type 1A |
Description
Metal Cutting Wheel,4x1/16 in.,Type 1A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 6" Duct and Flue Brush - Single Spiral, Double-Stem (84006)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 6 Hol, 7 Dia, TS (63642504873)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 180 (08834137373)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 5 In (66253146920)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27, Arbor Hole Size: 5/8"-11 (75546)
- CENTURY DRILL & TOOL Masonry Saw Blade, 12x1/8 in., Type 1A (08512)
- CENTURY DRILL & TOOL High Speed Masonry Saw Blade, 14x1/8 in. (08515)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75545)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 6x.040 in., Type 1A (75528)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 3" x 3/8" Aluminum Oxide (8313)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8908F)
- Century Drill & Tool Cut-Off Wheels