Shop All Cut-Off Wheels
Century Drill & Tool
Metal Cutting Wheel, 4-1/2x1/16in, Type 1A
Mfr # 75522
Zoro # G4093391
original price:
$2.92
25% off
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type TYPE 1A
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
- Series A60T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 75522
- Zoro # G4093391
- UPC # 081838755225
- Country of Origin Hungary
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | TYPE 1A |
Series | A60T |
Thickness | 1/16" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 3" x 21" 3X Belt BlueFire Portable Sanding Belt 36-Grit, PK 2 (02228)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17615)
- DYNABRADE Disc, 11.25"dia., 150G, AO, GldH/F (91307)
- AFTERMARKET 11 lb 120 Grit Reel Diamond Back Lapping Compound (B1LC12011)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 5x.045 in., Type 1A (75524)
- CENTURY DRILL & TOOL Century Drill Cutting Wheel 4-1/2" x 7/8" Aluminum Oxide (75522)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 5x1/4 in., Type 27 (75547)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 2x1/8 in., Type 1A (08412)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 4" x 3/8" Aluminum Oxide (8306)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x.035 in., Type 1A (08306)
- NORTON CO CutOff Wheel, 6 in Dia, 0045 in Thick, 78 in Arbor, 36 Grit, Coarse, Aluminum Oxide Abrasive (66252823604)
- Century Drill & Tool Cut-Off Wheels