Shop All Cut-Off Wheels
Century Drill & Tool
Metal Cutting Blade, 8x3/32 in., Type 1A
Mfr # 08808
Zoro # G4093446
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type TYPE 1A
- Arbor Hole Size 5/8"
- Diameter 8"
- Series A24R
- Thickness 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 08808
- Zoro # G4093446
- UPC # 081838088088
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8" |
Diameter | 8" |
Details
Abrasive Wheel Type | TYPE 1A |
Series | A24R |
Thickness | 3/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 6" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98603)
- DIABLO Sanding Disc, Hook and Loop, 5", 100G, PK50 (DCD050100H50G)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211000)
- DYNABRADE Band, 2"dia.X2", 36G, ZA (92051)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x1/8 in., Type 1A, Arbor Hole Size: 3/8" (08314)
- CENTURY DRILL & TOOL Century Drill Cutting Wheel 4-1/2" x 7/8" Aluminum Oxide (75522)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75545)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x1/6 in., Type 1A (08304)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27 (75543)
- CENTURY DRILL & TOOL Masonry Cutting Wheel, 4-1/2x1/16in, Type1 (75520)
- WEILER 4.5 x .045 x 875 in. Wolverine Type 1 Thin Cutting Wheel, A60T (WE389536)
- Century Drill & Tool Cut-Off Wheels