Shop All Cut-Off Wheels
Century Drill & Tool
Metal Cutting Blade, 7x3/32 in., Type 1A
Mfr # 08707
Zoro # G4093540
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type TYPE 1A
- Arbor Hole Size 5/8"
- Diameter 7"
- Series A24R
- Thickness 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 08707
- Zoro # G4093540
- UPC # 081838087074
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8" |
Diameter | 7" |
Details
Abrasive Wheel Type | TYPE 1A |
Series | A24R |
Thickness | 3/32" |
Item | Metal Cutting Blade,7x3/32 in.,Type 1A |
Description
Metal Cutting Blade,7x3/32 in.,Type 1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728931)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P80 Grit (05539520538)
- PFERD 1/4" Miniature End Brush - .005 CS Wire, 1/8" Stem (83257)
- CGW ABRASIVES Grinding Whl, 8x3/4x1-1/4, T5, RA46-H-V (59009)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x1/8 in., Type 1A (08308)
- CENTURY DRILL & TOOL Fine Grinding Wheel, 6 x 3/4 in. (75863)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27 (75543)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27, Arbor Hole Size: 5/8"-11 (75546)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75545)
- CENTURY DRILL & TOOL Masonry Saw Blade, 7x1/8 in., Type 1A (08507)
- PFERD 9" x .065" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63554)
- Century Drill & Tool Cut-Off Wheels