Shop All Cut-Off Wheels
Century Drill & Tool
Metal Cutting Blade, 6-1/2x3/32in, Type 1A
Mfr # 08806
Zoro # G4093455
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type TYPE 1A
- Arbor Hole Size 5/8"
- Diameter 6-1/2"
- Series A24R
- Thickness 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 08806
- Zoro # G4093455
- UPC # 081838088064
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8" |
Diameter | 6-1/2" |
Details
Abrasive Wheel Type | TYPE 1A |
Series | A24R |
Thickness | 3/32" |
Item | Metal Cutting Blade,6-1/2x3/32in,Type 1A |
Description
Metal Cutting Blade,6-1/2x3/32in,Type 1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 60 Grit, Medium, Silicon Carbide (21279)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 180Grit (30518T)
- 3M Abrasive Spiral Band, 2 x 2 In, PK100 (7100138153)
- 3M Mounted Flap Wheel, Medium, Ceramic (7100138311)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75544)
- CENTURY DRILL & TOOL Century Drill Cutting Wheel 4-1/2" x 7/8" Aluminum Oxide (75523)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 5x1/4 in., Type 27 (75547)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27, Arbor Hole Size: 5/8"-11 (75546)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x1/6 in., Type 1A (08304)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 7x.055 in., Type 1A (75529)
- PRIME GUARD 1 Lb. Can Disc & Drum Brake, High-Temperature Wheel Bearing Grease (PRIMGHT16)
- Century Drill & Tool Cut-Off Wheels