Shop All Cut-Off Wheels
Century Drill & Tool
Masonry Saw Blade, 7x1/8 in., Type 1A
Mfr # 08507
Zoro # G4093610
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Type TYPE 1A
- Arbor Hole Size 5/8"
- Diameter 7"
- Series C24R
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 08507
- Zoro # G4093610
- UPC # 081838085070
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8" |
Diameter | 7" |
Details
Abrasive Wheel Type | TYPE 1A |
Series | C24R |
Thickness | 1/8" |
Item | Masonry Saw Blade,7x1/8 in.,Type 1A |
Description
Masonry Saw Blade,7x1/8 in.,Type 1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 120G, 1/8"X18" (82563)
- 3M Rubber Slotted Expander Drum (77721)
- WEILER 6" Medium Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (6080)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529327)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4x1/8 in., Type 27 (75541)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A (08313)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 7x.055 in., Type 1A (75529)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 5x1/4 in., Type 27, Arbor Hole Size: 5/8"-11 (75548)
- CENTURY DRILL & TOOL Fine Grinding Wheel, 8 x 1 in. (75881)
- CENTURY DRILL & TOOL Masonry Saw Blade, 12x1/8 in., Type 1A (08512)
- UNITED ABRASIVES/SAIT SAIT 23325 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack (23325)
- Century Drill & Tool Cut-Off Wheels