Shop All Cut-Off Wheels
Century Drill & Tool
Masonry Saw Blade, 12x1/8 in., Type 1A
Mfr # 08512
Zoro # G4093601
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type TYPE 1A
- Arbor Hole Size 1"
- Diameter 12"
- Series C24R
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 08512
- Zoro # G4093601
- UPC # 081838085124
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 12" |
Details
Abrasive Wheel Type | TYPE 1A |
Series | C24R |
Thickness | 1/8" |
Item | Masonry Saw Blade,12x1/8 in.,Type 1A |
Description
Masonry Saw Blade,12x1/8 in.,Type 1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (630080181)
- WEILER 4" Narrow Face Crimped Wire Wheel, .006" Fill, 1/2"-3/8" Arbor Hole (154)
- MARCO #5 Blaze Wide Entry Nozzle - 5/16" (10SN550UN)
- VSM Abrasive Belt, 40 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 40 Grit, Coarse, Aluminum Oxide (99210)
- CENTURY DRILL & TOOL Century Drill Cutting Wheel 4-1/2" x 7/8" Aluminum Oxide (75523)
- CENTURY DRILL & TOOL 4-1/2X.045 MASON RY WHL (75520)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 5x.045 in., Type 1A (75524)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x1/8 in., Type 1A, Arbor Hole Size: 3/8" (08314)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4x1/8 in., Type 27 (75541)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 4" x 3/8" Aluminum Oxide (8306)
- MILWAUKEE TOOL 14" x 1/8" x 1" Cut-Off Wheel (Type 1) (49-94-1475)
- Century Drill & Tool Cut-Off Wheels