Shop All Cut-Off Wheels
Century Drill & Tool
Masonry Cutting Wheel, 4x1/16 in., Type 1
Mfr # 75510
Zoro # G4093428
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Abrasive Wheel Type TYPE 1A
- Arbor Hole Size 5/8"
- Diameter 4-1/2"
- Series C46S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 75510
- Zoro # G4093428
- UPC # 081838755102
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8" |
Diameter | 4-1/2" |
Details
Abrasive Material | Silicon Carbide |
Abrasive Wheel Type | TYPE 1A |
Series | C46S |
Thickness | 1/16" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" Crimped Wire Wheel Brush - .006 SS Wire, 1/4" Shank (82911)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149547)
- CLESCO 3" X 3" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-048048-050A)
- SUPERIOR PADS AND ABRASIVES 5 Inch Adhesive Sander Pad No Vacuum Hole Replaces DeWalt OE #151662-00 (RSP55)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x1/4 in., Type 1 (08333)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A, Arbor Hole Size: 1/4" (08303)
- CENTURY DRILL & TOOL 4-1/2X.045 MASON RY WHL (75520)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x.045in, Type27A (75552)
- CENTURY DRILL & TOOL Masonry Saw Blade, 7x1/8 in., Type 1A (08507)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x1/16in, Type 1A (75522)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75544)
- Century Drill & Tool Cut-Off Wheels