Shop All Screwdriver Bits
Century Drill & Tool
Impact Star Screwdriver Bit, T15, 2in.
Mfr # 66215
Zoro # G4085271
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Star
- Fastening Tool Tip Size T15
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 66215
- Zoro # G4085271
- UPC # 081838662158
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2" |
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | T15 |
Details
Bit Style | Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Finish | black oxide |
Item | Impact Star Screwdriver Bit,T15,2in. |
SAE or Metric | SAE |
Impact Rated | No |
For Use With | Standard Drivers; Cordless Impact Drivers |
Material | Premium Steel |
Description
Impact Star Screwdriver Bit,T15,2in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX ER-32 Collet, 10 mm (309000 10)
- DUROFIX DXP series 60V Lithium Ion Battery Pack, 120Wh, B6029LA (B6029LA)
- KNIPEX Crimping Die for Solar Cable Connectors (97 49 69 2)
- WESTWARD WESTWARD Tool Box, Steel, Red, 6-1/2 in W x 4-1/4 in D x 1-1/4 in H (35XR63)
- CENTURY DRILL & TOOL Star Screwdriving Bit T25 Power 2" S2 Steel 125Pc (60225)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 2, 6in. (68602)
- CENTURY DRILL & TOOL Wood Boring bit 1-3/8inLazerSp (36488)
- CENTURY DRILL & TOOL Phillips Insert Screwdriver Bit, 2, 25Pk (69012)
- CENTURY DRILL & TOOL Spanner Insert Screwdriving Bit, 6, 1 in. (68481)
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T27, 2in, 10Pk (70027)
- BOSCH 2 Torx 20 PWR Bit (ITT20201)
- Century Drill & Tool Screwdrivers and Nutdrivers