Shop All Impact Socket Adapters
Century Drill & Tool
Impact Socket Adapter, 1/2 Square, 2in.
Mfr # 68583
Zoro # G4075517
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With For 1/2" Square-Drive Hex Sockets, and T-60 Square Drive Star Bits
- Number of Points 4
- Output Drive Size 1/2"
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 68583
- Zoro # G4075517
- UPC # 081838685836
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Socket Adapter |
For Use With | For 1/2" Square-Drive Hex Sockets, and T-60 Square Drive Star Bits |
Number of Points | 4 |
Output Drive Type | Square |
Description
If you are looking for a socket adapter that is strong and durable, the Century Drill and Tool 68583 Impact Socket Adapter is the one to get. This impact socket adapter is made of heat treated chromium vanadium. The square output drive allows you to use this with your ratchet or breaker bar. The four point design provides better contact between the tool and fastener, which prevents rounding off or stripping of fasteners. It has an overall length of 2 in., making it easy to use on tough jobs. The Century Drill and Tool 1/2 Square Socket Adapter is a must have if you are looking for high quality tools at affordable prices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOKIN 2 Pound Dead Blow Mallet (251902)
- PELICAN Gray Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- BOSTITCH Air Finish Nailer, Adhesive (BTFP71917)
- VEGA Ball-End Hex, 9/64 in Bit x 2 in (150BP0964A)
- CENTURY DRILL & TOOL 1/4" Square Drive Socket Adapter SAE (68578)
- CENTURY DRILL & TOOL Impact Pro Socket Adapter, 3 Pc Set (68584)
- CENTURY DRILL & TOOL 3/8" Square Drive Socket Adapter SAE (68580)
- ASSENMACHER SPECIALTY TOOLS $ADAPTER F/MASTER CYLINDER (AHTA 18)
- MILWAUKEE TOOL 3/4" Drive RETAINING RING 1-1/16" - 2" & 17mm - 60mm (49-66-6744)
- STEELMAN 3/4" Drive (F) to 1/2" Drive (M) Friction Ball Reducer Adapter (79363)
- SK HAND TOOLS Adapter, 1/2"Female-3/8"Male Ball Retain (45685)
- Century Drill & Tool Impact Socket Adapters