Shop All Screwdriver Bits
Century Drill & Tool
Impact Screwdriver Bit Square, 2, 6 in.
Mfr # 66052
Zoro # G4085317
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 66052
- Zoro # G4085317
- UPC # 081838660529
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 6" |
Point Size | #2 |
Overall Length | 6" |
Shank Size | 1/4" |
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Standard Drivers; Cordless Impact Drivers |
Item | Impact Screwdriver Bit Square,2,6 in. |
Finish | black oxide |
SAE or Metric | SAE |
Impact Rated | No |
Material | Premium Steel |
Description
Impact Screwdriver Bit Square,2,6 in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Engineers Folding Ruler (600-80015)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3205X-5PK)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Drill Bit Set, Number of Flutes: 2 (D/A29JX3/8-SET)
- KLEIN TOOLS Phillips, Slotted, Square, Hex Bit 7 3/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in , Num. of pieces:7 (32557)
- CENTURY DRILL & TOOL Square Screwdriving Bit #1 Power 2" S2 Steel 125Pc (60251)
- CENTURY DRILL & TOOL Star Screwdriving Bit T25 Power 2" S2 Steel 125Pc (60225)
- CENTURY DRILL & TOOL Phillips Insert Screwdriver Bit, 2, 25Pk (69012)
- CENTURY DRILL & TOOL Square Power Screwdriving Bit, 2, 2in. (68252)
- CENTURY DRILL & TOOL Star Screwdriving Bit T10 Power 2" S2 Steel 125Pc (60210)
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T25, 2in. (68225)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-20-5PK)
- Century Drill & Tool Screwdrivers and Nutdrivers