Shop All Screwdriver Bits
Century Drill & Tool
Impact Screwdriver Bit Sqr, 3, 2 in., 10Pk
Mfr # 70053
Zoro # G4085439
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square
- Fastening Tool Tip Size #3
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 70053
- Zoro # G4085439
- UPC # 081838700539
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2" |
Point Size | #3 |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Impact Rated | No |
For Use With | Standard Drivers; Cordless Impact Drivers |
SAE or Metric | SAE |
Finish | black oxide |
Item | Impact Screwdriver Bit Sqr,3,2 in.,10Pk |
Material | Premium Steel |
Description
Impact Screwdriver Bit Sqr,3,2 in.,10Pk, Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910UMS)
- DEWALT 1-1/4" Heavy-Duty Self-Feed Bit (DW1632)
- 3M DBI-SALA Spill Control Safe Bucket, Black, Yellow, Canvas (1500133)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 29/64 (44029)
- CENTURY DRILL & TOOL Screw bit 7/64 hex Key inst CD (68457)
- CENTURY DRILL & TOOL SECURITY T15 STAR BULK 5PK (68155)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T10, 1 in. (68710)
- CENTURY DRILL & TOOL Slotted Insert ScrewdriverBit, 10-12, 2 Pk (69172)
- CENTURY DRILL & TOOL Screw bit 9/64 hex Key instbit (68459)
- CENTURY DRILL & TOOL Square Screwdriving Bit #1 Power 2" S2 Steel 125Pc (60251)
- CENTURY DRILL & TOOL Spanner Insert Screwdriving Bit, 10, 1 in. (68483)
- Century Drill & Tool Screwdriver Bits