Shop All Screwdriver Bits
Century Drill & Tool
Impact Screwdriver Bit Sqr, 1, 2 in., 10Pk
Mfr # 70051
Zoro # G4085457
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 70051
- Zoro # G4085457
- UPC # 081838700515
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2" |
Shank Size | 1/4" |
Point Size | #1 |
Overall Length | 2" |
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Item | Impact Screwdriver Bit Sqr,1,2 in.,10Pk |
SAE or Metric | SAE |
For Use With | Standard Drivers; Cordless Impact Drivers |
Impact Rated | No |
Finish | black oxide |
Material | Premium Steel |
Description
Impact Screwdriver Bit Sqr,1,2 in.,10Pk, Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Edge Knife Cutter 3 Multi Function Sl (63903251260)
- CTA MANUFACTURING SPIRAL SCREW EXTRACTOR #6 (CTA9046)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-10' 0)
- DEWALT Rolling Miter Saw Stand (DWX726)
- CENTURY DRILL & TOOL Square Screwdriving Bit #2 Insert 1" S2 Steel 250Pc (60152)
- CENTURY DRILL & TOOL Slotted Insert ScrewdriverBit, 10-12, 2 Pk (69172)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2, 2 Pk (68400)
- CENTURY DRILL & TOOL Clutch INsert Screwdriver Bit, 5/32x1 in. (69123)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2R, 25Pk (68525)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T8, 1 in. (68708)
- VEGA Bits, 1/4X1/4 Quick Release Square Drive (1HQ416SK)
- Century Drill & Tool Screwdriver Bits