Shop All Screwdriver Bits
Century Drill & Tool
Impact Screwdriver Bit Phil, 2, 2 in.
Mfr # 66202
Zoro # G4085308
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 66202
- Zoro # G4085308
- UPC # 081838662028
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2" |
Shank Size | 1/4" |
Point Size | #2 |
Overall Length | 2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
For Use With | Standard Drivers; Cordless Impact Drivers |
Item | Impact Screwdriver Bit Phil,2,2 in. |
Finish | black oxide |
SAE or Metric | SAE |
Material | Premium Steel |
Description
Impact Screwdriver Bit Phil,2,2 in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 43.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTA9)
- BLACK & DECKER Leg Catch (242416-00)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDR06-7'9-1/2)
- MILWAUKEE TOOL Medium Opening Tool for 7/8" Sectional Cable (48-53-3836)
- CENTURY DRILL & TOOL STAR T30 X 2in IMPACT PRO 5PK (70830)
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T30, 3-1/2in. (66330)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T10, 1 in. (68710)
- CENTURY DRILL & TOOL Screw bit 7in flexible SHAFT (70570)
- CENTURY DRILL & TOOL 6 SPANNER S2 INSERT BULK 5PK (69346)
- CENTURY DRILL & TOOL BIT HOLDER 1/4 HEX CARD (68572)
- BOSCH 25'' DBL Torx Imp Bits (ITDETV2503)
- Century Drill & Tool Screwdrivers and Nutdrivers