Shop All Screwdriver Bits
Century Drill & Tool
Impact Screwdriver Bit Phil, 2, 1 in., 2 Pk
Mfr # 66102
Zoro # G4086096
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 66102
- Zoro # G4086096
- UPC # 081838661021
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Shank Size | 1/4" |
Point Size | #2 |
Overall Length | 1" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Impact Screwdriver Bit Phil,2,1 in.,2 Pk |
For Use With | Standard Drivers; Cordless Impact Drivers |
SAE or Metric | SAE |
Finish | black oxide |
Impact Rated | No |
Material | Premium Steel |
Description
Impact Screwdriver Bit Phil,2,1 in.,2 Pk, Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Pry Bars, Screwdriver Handle Pry Bar (J2150)
- DRILLCO 7/8 Spiral Flute Nut Shank NITRO Construction Reamer (125SF156)
- MOODY TOOL Precision Probe, Steel Handle, #6 Tip, 25mm (55-1751)
- CDI CDI Interchangeable Head Torque Wrench, J (10ST-I)
- CENTURY DRILL & TOOL Slotted Screwdriving Bit 10-12 Power 2" S2 Steel 125Pc (60222)
- CENTURY DRILL & TOOL Clutch Power Screwdriver Bit, 5/32x2 in. (69223)
- CENTURY DRILL & TOOL Impact Pro Screwdriving, 32 Pc Set (66939)
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T27, 2in. (66227)
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T30, 3-1/2in. (66330)
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T10, 2in, 10Pk (69010)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH3)
- Century Drill & Tool Screwdrivers and Nutdrivers