Shop All Screwdriver Bits
Century Drill & Tool
Impact Screwdriver Bit Phil, 1, 1 in., 25Pk
Mfr # 66801
Zoro # G4085999
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 66801
- Zoro # G4085999
- UPC # 081838668013
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Point Size | #1 |
Shank Size | 1/4" |
Overall Length | 1" |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Item | Impact Screwdriver Bit Phil,1,1 in.,25Pk |
For Use With | Standard Drivers; Cordless Impact Drivers |
SAE or Metric | SAE |
Impact Rated | No |
Finish | black oxide |
Material | Premium Steel |
Description
Impact Screwdriver Bit Phil,1,1 in.,25Pk, Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 4-7/8" 8-Point Locknut Socket, 3/4" Drive (60282-19)
- GREENFIELD THREADING Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Bright (357504)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC #48 (C09094)
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (422825)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T27, 1 in. (68727)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 1, 3-1/2 in. (70401)
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T30, 2in. (68230)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T30, 1 in. (68730)
- CENTURY DRILL & TOOL Screw bit 7in flexible SHAFT (70570)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2, 2in. (69200)
- VEGA Torx 30 Power Bit x 6 (1150T30A)
- Century Drill & Tool Screwdrivers and Nutdrivers