Shop All Screwdriver Bits
Century Drill & Tool
Impact Pro Screwdriving, 32 Pc Set
Mfr # 66939
Zoro # G4090716
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips, Slotted, Square, Torx, Pozi
- SAE or Metric SAE
- Overall Length Various
- Impact Rated No
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 66939
- Zoro # G4090716
- UPC # 081838669393
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Overall Length | Various |
Point Size | #1, #2, #3, #6-8, #8-10, #10-12, T15, T20, T25 |
Details
Bit Style | Phillips, Slotted, Square, Torx, Pozi |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE |
Impact Rated | No |
Finish | black oxide |
Includes | Insert Bits: (1) #1 Phillips, (2) #2 Phillips, (1) #3 Phillips, (3) Pozi: #1, #2, #3; (3) Slotted: #6-8, #8-10, #10-12, (3) Square: #1, #2, #3; (3) Star Drives: T15, T20, T25; (4) Hex Keys: 1/8",5/32",3/16",1/4"; (3) Phillips Power Bits: #1, #2, #3; (2) Slotted Power Bits: #8-10, #10-12; (2) Square Power Bits: #2,#3; (3) Magnetic Nutsetters: 1/4",5/16",3/8"; (1) Magnetic Bit Holder |
Item | Impact Pro Screwdriving,32 Pc Set |
Description
Impact Pro Screwdriving,32 Pc Set, Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/8 (44040)
- DIAMOND VANTAGE Polishing Pad, 4 In. Dia., 100 Grit (S-4WPP-100)
- POWERBUILT 1/2" Drive 18Mm Impact Socket (647165)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Square, 2, 6 in. (66052)
- CENTURY DRILL & TOOL Socket Adapter 3/8" Square 2" Length Impact Pro 100Pc (60580)
- CENTURY DRILL & TOOL Eye Lag Driver 1/4 X 2-3/4 1/4 Shank 2Pk (68700)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 2 3-1/2 in. (66302)
- CENTURY DRILL & TOOL Square Screwdriving Bit #2 Insert 1" S2 Steel 250Pc (60152)
- CENTURY DRILL & TOOL Star Screwdriving Bit T25 Power 2" S2 Steel 125Pc (60225)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X3-1/2" bits (16327X)
- Century Drill & Tool Screwdrivers and Nutdrivers