Shop All Nut Setters and Bit Holders
Century Drill & Tool
Impact Pro Screw Driver Bit, 1in, 25Pk
Mfr # 66805
Zoro # G4088117
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4" Hex
- Overall Length 1"
- Bit Style Phillips
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 66805
- Zoro # G4088117
- UPC # 081838668051
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" Hex |
Overall Length | 1" |
Point Size | #1 |
Details
Bit Style | Phillips |
Measurement Type | SAE |
Number of Pieces | 1 |
Impact Rated | No |
Item | Impact Pro Screw Driver Bit,1in,25Pk |
SAE or Metric | SAE |
Description
Impact Pro Screw Driver Bit,1in,25Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 12 pcs 7 Inch Long Diamond Flat Files (19395)
- PLATT Black Blow-Molded Case, 8-1/2"L x 6"W x 2"D (106)
- J. RACENSTEIN Scraper, Triumph, Angled, 6" (35-32)
- SUPERCUT 54-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (207309)
- CENTURY DRILL & TOOL Bit Holder Magnetic 1/4 Insert 1/4 Shk Hex 2-3/8 Lgth 50Pcs (66000)
- CENTURY DRILL & TOOL Bit Holder Qc 1/4 Insert 1/4 Shank Hex Size 3 Length 50Pc (71535)
- CENTURY DRILL & TOOL Professional Insert Bit Holder, 1/4x3 in. (70530)
- CENTURY DRILL & TOOL Magnetic Insert Bit Holder, 1/4 in. Hex (68572)
- CENTURY DRILL & TOOL 1/4in POWER NUTSETTER BULK 5PK (68774)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 5/16x2-9/16in. (68875)
- HOMESTEAD Quick Change Bit Holder - 0.25-6 in. (HO2072881)
- Century Drill & Tool Screwdrivers and Nutdrivers