Shop All Nut Setters and Bit Holders
Century Drill & Tool
Impact Pro Nutsetter, 3 Pc Set
Mfr # 68803
Zoro # G4088001
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 5/16", 3/8"
- Overall Length 2-9/16"
- Bit Style Magnetic Nutsetter
- Measurement Type SAE
- Includes (3) Magnetic, 2-9/16" Length Nutsetters with Power Notch Shank: 1/4", 5/16", 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 68803
- Zoro # G4088001
- UPC # 081838688035
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4", 5/16", 3/8" |
Overall Length | 2-9/16" |
Details
Bit Style | Magnetic Nutsetter |
Measurement Type | SAE |
Includes | (3) Magnetic, 2-9/16" Length Nutsetters with Power Notch Shank: 1/4", 5/16", 3/8" |
Number of Pieces | 3 |
Impact Rated | No |
Item | Impact Pro Nutsetter,3 Pc Set |
SAE or Metric | SAE |
Description
Impact Pro Nutsetter,3 Pc Set, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Ribbon Spring Set, Aluminum, Gold/Silver (SP 883-503)
- DRILL AMERICA 1/4" HSS Heavy Duty Split Point Stub Drill Bit (DWDST1/4)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8in. (CTS38)
- WRIGHT Wrench Set, Standard, Metric, 15 Tools (752)
- CENTURY DRILL & TOOL Professional Insert Bit Holder, 1/4x3 in. (70530)
- CENTURY DRILL & TOOL Nutsetter 1/4 in., Hex, 1-1/2 in. (68816)
- CENTURY DRILL & TOOL Non-Magnetic Nutsetter, 10 Pc Set (68979)
- CENTURY DRILL & TOOL High Impact Magnetic Bit Holder, 1/4 in. (66502)
- CENTURY DRILL & TOOL Flexible Bit Holder, 11 in. (70590)
- CENTURY DRILL & TOOL Magnetic Insert Bit Holder, 1/4 x 6in. (68690)
- QUALTOOL Metric Nutsetter Set, Mag, 1/4" Hex (MSHL M SET)
- Century Drill & Tool Screwdrivers and Nutdrivers