Shop All Nut Setters and Bit Holders
Century Drill & Tool
Impact Pro Magetic Nutsetter, 4 Pc Set
Mfr # 66804
Zoro # G4088126
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 5/16", 3/8", 7/16"
- Overall Length 1-7/8"
- Bit Style Magnetic Nutsetter
- Measurement Type SAE
- Includes (4) Magnetic, 1-7/8" Length Nutsetters with Power Notch Shank: 1/4", 5/16", 3/8", 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 66804
- Zoro # G4088126
- UPC # 081838668044
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4", 5/16", 3/8", 7/16" |
Overall Length | 1-7/8" |
Details
Bit Style | Magnetic Nutsetter |
Measurement Type | SAE |
Includes | (4) Magnetic, 1-7/8" Length Nutsetters with Power Notch Shank: 1/4", 5/16", 3/8", 7/16" |
Number of Pieces | 4 |
Impact Rated | No |
Item | Impact Pro Magetic Nutsetter,4 Pc Set |
SAE or Metric | SAE |
Description
Impact Pro Magetic Nutsetter,4 Pc Set, Impact Rated No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Deep Impact Socket Set, Metric, 6 pcs (4686)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2135)
- TECHNIKS ER Collet, ER16, 3/16 in. (04216-3/16)
- BOSCH CORE18V Starter Kit 18V with (2) CORE18V 8.0 Ah Performance Batteries (GXS18V-13N24)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 1/2x2-9/16 in. (68882)
- CENTURY DRILL & TOOL Non-Magnetic Nutsetter, 10 Pc Set (68979)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 5/16x6 in. (68675)
- CENTURY DRILL & TOOL Adapter Nut, 5/8-18 to 12-20 Threads (05310)
- CENTURY DRILL & TOOL Bit Holder Insert 1/4 Insert 1/4 Shk Hex Size 3 Length 75Pc (71530)
- CENTURY DRILL & TOOL Professional Insert Bit Holder, 1/4x3 in. (70530)
- MAKITA 3/4" x 12" Hollow Socket (B-43365)
- Century Drill & Tool Screwdrivers and Nutdrivers