Shop All Screwdriver Bits
Century Drill & Tool
Impact Pro Black Oxide Drill Bit, 24 Pc
Mfr # 66945
Zoro # G4085971
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips, Slotted, Square, Torx(R)
- Impact Rated No
- Point Size #1 , #2, #3, T10, T25, #6-8, #8-10 , #10-12, 1/4", 5/16", 1/8", 5/32", 3/16", 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 66945
- Zoro # G4085971
- UPC # 081838669454
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Point Size | #1 , #2, #3, T10, T25, #6-8, #8-10 , #10-12, 1/4", 5/16", 1/8", 5/32", 3/16", 1/4" |
Details
Bit Style | Phillips, Slotted, Square, Torx(R) |
Fastening Tool Item | Socket Bit |
Impact Rated | No |
SAE or Metric | SAE |
Item | Impact Pro Black Oxide Drill Bit,24 Pc |
Description
Impact Pro Black Oxide Drill Bit,24 Pc, Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Power Torx Bit, IP15 x 50mm, PK2 (74665)
- DRILL AMERICA 8" Half Round Second File (DIC04927)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/2 x 3/4", End Mill Style: Square (CS-2448-A)
- KRAFT TOOL Elite Series Carbon Steel Poo, 16"x4 (CFE447K)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 1, 3-1/2 in. (70401)
- CENTURY DRILL & TOOL Impact Drywall Bit Phillips, 2R, 2in. (66200)
- CENTURY DRILL & TOOL Wood Boring bit 1-3/8inLazerSp (36488)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 2 3-1/2 in. (66302)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 3, 2in. (68203)
- CENTURY DRILL & TOOL STAR T15 S2 INSERT BULK 5PK (69315)
- WIHA SYSTEM 4 MICROBITS ADAPTER 4MM TO 1/4-in. 38MM (75803)
- Century Drill & Tool Screwdrivers and Nutdrivers