Shop All Nut Setters and Bit Holders
Century Drill & Tool
Impact Magnetic Pivot Bit Holder, 1/4 in.
Mfr # 66500
Zoro # G4088141
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Bit Style Magnetic Bit Holder
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 66500
- Zoro # G4088141
- UPC # 081838665005
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Hex |
Details
Bit Style | Magnetic Bit Holder |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
Impact Rated | No |
Item | Impact Magnetic Pivot Bit Holder,1/4 in. |
SAE or Metric | SAE |
Description
This Century Drill and Tool Magnetic Pivot Bit Holder is an ideal tool for professional mechanics. The magnetic bit holder keeps your bits in place while you work. With a 1/4" hex shank, this magnetic pivot bit holder fits most standard drills and drivers. Made of high quality material, the impact bit holder has a 1/4" drive size and SAE measurement type. It has a hex drive type that makes it easy to use with power tools such as drills and drivers. If you are looking for a reliable impact magnetic pivot bit holder, this Century Drill and Tool product is the one to choose.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO HSW97 Vent Saw - 6 1/4 in. for Cutting Wood and Siding (HSW97)
- JONARD TOOLS 8-3/4" Coaxial Cable Cutter, Shear Cut (JIC-750)
- KLEIN TOOLS MODBOX Modular Mobile Tool Box BUNDLE 2 (M2O09084KIT)
- MASON Pad, Anti Vibration (4C975)
- CENTURY DRILL & TOOL 1/4in POWER NUTSETTER BULK 5PK (68774)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 3/8x1-7/8 in. (66824)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 3/8x2-9/16 in. (68876)
- CENTURY DRILL & TOOL Non-Magnetic Nutsetter, 10 Pc Set (68979)
- CENTURY DRILL & TOOL Impact Pro Screw Driver Bit, 1in, 25Pk (66805)
- CENTURY DRILL & TOOL Adapter Nut, 5/8-18 to 12-20 Threads (05310)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03203)
- Century Drill & Tool Screwdrivers and Nutdrivers