Shop All Screwdriver Bits
Century Drill & Tool
Impact Drywall Bit Phillips, 2R, 2in.
Mfr # 66200
Zoro # G4084109
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Drywall
- Fastening Tool Tip Size #2R
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 66200
- Zoro # G4084109
- UPC # 081838662004
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2R |
Hex Shank Size | 1/4" |
Overall Bit Length | 2" |
Point Size | 2R |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Bit Style | Drywall |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
For Use With | Standard Drivers; Cordless Impact Drivers |
Finish | black oxide |
SAE or Metric | SAE |
Item | Impact Drywall Bit Phillips,2R,2in. |
Material | Premium Steel |
Description
Impact Drywall Bit Phillips,2R,2in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7mm Metric Combination Wrench (45-96-9507)
- DRILL AMERICA 1-1/32" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-1/32)
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- OUTPAK WASHOUT Corrugated Disposable Construction Washo (945-123404)
- CENTURY DRILL & TOOL Phillips Insert Screwdriver Bit, 2, 25Pk (69012)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T30, 1 in. (68730)
- CENTURY DRILL & TOOL Screw bit 7in flexible SHAFT (70570)
- CENTURY DRILL & TOOL STAR T15 S2 INSERT BULK 5PK (69315)
- CENTURY DRILL & TOOL SECURITY T15 STAR BULK 5PK (68155)
- CENTURY DRILL & TOOL Spanner Insert Screwdriving Bit, 10, 1 in. (68483)
- VEGA Ball-End Hex, 2.5 mm Bit x 3 in (175BP025A)
- Century Drill & Tool Screwdriver Bits