Shop All Screwdriver Bits
Century Drill & Tool
Impact Drywall Bit Phillips, 2R, 1in.
Mfr # 66100
Zoro # G4084118
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Drywall
- Fastening Tool Tip Size #2R
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 66100
- Zoro # G4084118
- UPC # 081838661007
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2R |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Point Size | 2R |
Shank Size | 1/4" |
Overall Length | 1" |
Details
Bit Style | Drywall |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Finish | black oxide |
Item | Impact Drywall Bit Phillips,2R,1in. |
For Use With | Standard Drivers; Cordless Impact Drivers |
Impact Rated | No |
SAE or Metric | SAE |
Material | Premium Steel |
Description
Impact Drywall Bit Phillips,2R,1in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #8 (54018)
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (81582D2B41420)
- SUNEX Stndrd Square Impact Socket, 1"Dr, 13/16" (526S)
- WELLER 2.57 in L Conical Soldering Tip, 5.6 mm, PK2 (7250W)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2R, 25Pk (68525)
- CENTURY DRILL & TOOL SECURITY T15 STAR BULK 5PK (68155)
- CENTURY DRILL & TOOL Clutch Power Screwdriver Bit, 5/32x2 in. (69223)
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T27, 2in, 10Pk (70027)
- CENTURY DRILL & TOOL STAR T15 S2 INSERT BULK 5PK (69315)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 2, 6in. (68602)
- CENTURY DRILL & TOOL Slotted Screwdriving Bit 10-12 Power 2" S2 Steel 125Pc (60222)
- Century Drill & Tool Screwdriver Bits