Shop All Screwdriver Bits
Century Drill & Tool
Impact Drywall Bit Phil, 2R, 2in., 10 Pk
Mfr # 66201
Zoro # G4086008
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Drywall
- Fastening Tool Tip Size #2R
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 66201
- Zoro # G4086008
- UPC # 081838662011
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2R |
Hex Shank Size | 1/4" |
Overall Bit Length | 2" |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | 2R |
Details
Bit Style | Drywall |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Finish | black oxide |
Impact Rated | No |
For Use With | Standard Drivers; Cordless Impact Drivers |
Item | Impact Drywall Bit Phil,2R,2in.,10 Pk |
SAE or Metric | SAE |
Material | Premium Steel |
Description
Impact Drywall Bit Phil,2R,2in.,10 Pk, Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Jigsaw, 20.0VDC, 4 Position (DCS331B)
- MAYHEW Punch & Chisel Holder (50301)
- INGERSOLL-RAND 1" Air Impact Wrench, D-handle, 6" Ext Anvil (2850MAX-6)
- MORSE 5-1/2" Bi-Metal Hole Saw (MHS88)
- CENTURY DRILL & TOOL Phillips Power Bits Assortment, 3-1/2in. (70442)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T15, 1 in. (68715)
- CENTURY DRILL & TOOL Slotted Insert ScrewdriverBit, 10-12, 2 Pk (69172)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2, 2in. (69200)
- CENTURY DRILL & TOOL Impact Drywall Bit Phillips, 2R, 2in. (66200)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Square, 2, 6 in. (66052)
- URREA Hex Tip Bit, 1/4"-3/16"X1-1/4" (24020)
- Century Drill & Tool Screwdriver Bits