Shop All Step Drill Bits
Century Drill & Tool
HSS Step Drill Bit #9, 7/8-1-1/8"
Mfr # 27205
Zoro # G1654200
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 7/8 in to 1 1/8 in
- Impact Rated No
- Drill Bit Sizes Included 7/8 in, 1 1/8 in
- Decimal Equivalent 0.8, 1.1
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 27205
- Zoro # G1654200
- UPC # 081838272050
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 7/8 in to 1 1/8 in |
Drill Bit Sizes Included | 7/8 in, 1 1/8 in |
Details
Impact Rated | No |
Item | Step Drill Bit, HSS |
Decimal Equivalent | 0.8, 1.1 |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Step Increments | 3/4 in |
Finish - Machining | Bright (Uncoated) |
Description
Step Drill Bit, HSS, High Speed Steel, Bright (Uncoated), 7/8 in to 1 1/8 in Size Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Set, Punch, Taper, Lineup, 7Pc, Bag, LP7K (LP7K)
- DORIAN Indexable Thread Turning Insert (16IR-AG60-DVK10)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (8011800)
- OSG Carbide End Mill, 3/4in dia, 2-1/4in Cut L (464-7500-BN)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 9, 1/4-3/4" (27202)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 13, 1/8-1/2" (27200)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 8, 9/16-1" (27201)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 12, 3/16-7/8" (27203)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (19N127)
- MILWAUKEE TOOL Step Drill Bit, 5 Hole Sizes, 7/8 in to 1-3/8 in, 3/16 Step Increments, High Speed Steel, Hex Shank (48-89-9212)
- MILWAUKEE TOOL 1/8 in. - 1/2 in. #1 Cobalt Step Drill Bit (48-89-9281)
- Century Drill & Tool Drill Bits