Shop All Cut-Off Wheels
Century Drill & Tool
High Speed Metal Saw Blade, 14x1/8 in.
Mfr # 08720
Zoro # G4093461
original price:
$56.90
82% off
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 20mm
- Diameter 14"
- Series A24R
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 08720
- Zoro # G4093461
- UPC # 081838087203
- Country of Origin Hungary
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 20mm |
Diameter | 14" |
Details
Series | A24R |
Thickness | 1/8" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Standard Twist Knot Wire Wheel 4", .020" Steel Fill, 5/8"-11 UNC Nut (13120)
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 60 Grit (30513ZA)
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 36Z, 5/8"-11 UNC (31419)
- DEWALT 5" x 1/4" x 7/8" Fast Cutting Abrasive (DW4543)
- CENTURY DRILL & TOOL Masonry Cutting Wheel, 4-1/2x1/16in, Type1 (75520)
- CENTURY DRILL & TOOL High Speed Metal Saw Blade, 14x1/8 in. (08719)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27, Arbor Hole Size: 5/8"-11 (75546)
- CENTURY DRILL & TOOL Metal Cutting Blade, 7x3/32 in., Type 1A (08707)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 1-1/2x1/4 in., Type 1 (08411)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 3" x 3/8" Aluminum Oxide (8313)
- IRWIN Lenox Metal Max Die Grinder Diamond Cutoff Wheel 2"X3/8" (LEX1972917)
- Century Drill & Tool Cut-Off Wheels