Shop All Cut-Off Wheels
Century Drill & Tool
High Speed Metal Saw Blade, 12x1/8 in.
Mfr # 08718
Zoro # G4093489
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 20mm
- Diameter 12"
- Series A24R
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 08718
- Zoro # G4093489
- UPC # 081838087180
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 20mm |
Diameter | 12" |
Details
Series | A24R |
Thickness | 1/8" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Adhesive/PSA Dsc BU Pad, 6 Hole, 6D (63642506142)
- WEILER Flap Disc, 5 in. x 36 Grit, 7/8,12000 RPM (98908)
- VSM Abrasive Belt, 80 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide (113187)
- DEWALT 4" x 1/8" x 5/8" Metal Grinding Wheel (DWA4510)
- CENTURY DRILL & TOOL Metal Cutting Blade, 7x3/32 in., Type 1A (08707)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A (08313)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 7x1/8 in., Type 27 (75571)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x1/16in, Type 1A (75522)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 5x.045 in., Type 1A (75524)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x.045in, Type 1A (75523)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 20mm Triple Reinforced Masonry High Speed Gas or Electric Abrasive Saw Blade (A7-21401291)
- Century Drill & Tool Cut-Off Wheels