Shop All Cut-Off Wheels
Century Drill & Tool
High Speed Masonry Saw Blade, 14x1/8 in.
Mfr # 08515
Zoro # G4093586
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 1"
- Diameter 14"
- Series C24P
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 08515
- Zoro # G4093586
- UPC # 081838085155
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Series | C24P |
Thickness | 1/8" |
Item | High Speed Masonry Saw Blade,14x1/8 in. |
Description
High Speed Masonry Saw Blade,14x1/8 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA ABRASIVES Virginia Abrasives 007-17212 17 x 2 in. 12 Grit Floor Sanding Disc - Pack Of 20 (756323)
- MERIT Quick Change Disc, 3In, 50G, Coarse (08834166322)
- ARC ABRASIVES Qlok Holder-R 2 X 1/4 Soft (50259SF)
- VSM VSM 10" Diameter PSA Sanding Disc, Zirconia, 240G, X-Weight, PK 10 (348890)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x1/6 in., Type 1A (08304)
- CENTURY DRILL & TOOL High Speed Metal Saw Blade, 14x1/8 in. (08720)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x.045in, Type27A (75552)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75545)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 7x1/8 in., Type 27 (75571)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 5x1/4 in., Type 27 (75547)
- REX CUT Alpha Green Cut Off Wheel 4 1/2 X .045 X 7/8 T27 Alpha Green (870005)
- Century Drill & Tool Cut-Off Wheels