Shop All Hex Keys
Century Drill & Tool
Hex Key Insert Screwdriving Bit, 5/32x1in
Mfr # 68460
Zoro # G4084809
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Fastening Tool Tip Size 5/32"
- Shank Style Hex
- SAE or Metric SAE
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 68460
- Zoro # G4084809
- UPC # 081838684600
- Country of Origin Taiwan, Province of China
- Category Hex Keys
Dimensions
Fastening Tool Tip Size | 5/32" |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | 5/32" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Hex Key Insert Screwdriving Bit,5/32x1in |
Material | S2 Steel |
Description
Hex Key Insert Screwdriving Bit,5/32x1in, Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (53YV69)
- SPEEDAIRE Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 3,500 RPM, 0.5 hp (22EW13)
- SUPERCUT 107-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (530346)
- LENOX Band Saw Blade, 11 ft. 2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (18431D2B113405)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 3 mm Tip Size, 63 mm Long, 20 mm Short (WH-3MM)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 9 in Long, 3 in Short (54920)
- EKLIND HEX KEY 3/8"" T-HANDLE-6"" (51624)
- CAPRI TOOLS 4 mm Sliding T-Handle Hex Wrench (CP13080M4)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (16219)
- TEKTON 3/16 Inch Short Arm Ball End Hex L-Key (KLX77188)
- VEGA Hex and Hex Ball, T-Handle, 3/16 x 6 in (LTB3166)
- Century Drill & Tool Hex Keys