Shop All Cut-Off Wheels
Century Drill & Tool
Fine Grinding Wheel, 8 x 1 in.
Mfr # 75881
Zoro # G4093157
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit Fine
- Abrasive Material White Aluminum Oxide
- Diameter 8"
- Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 75881
- Zoro # G4093157
- UPC # 081838758813
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Diameter | 8" |
Details
Abrasive Grit | Fine |
Abrasive Material | White Aluminum Oxide |
Thickness | 1" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Microabrasive Alu. Oxide Tube Brush - .640 Dia., 5" OAL (84084)
- 3M 11 in. L X 9 in. W 100 Grit Aluminum Oxide Sandpaper 5 pk, 5PK (9002NA)
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097546)
- WEILER 2-3/4" Circular Flared Crimped Wire End Brush, .020" Steel Fill (10040)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27 (75543)
- CENTURY DRILL & TOOL High Speed Metal Saw Blade, 14x1/8 in. (08720)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 3Pak 1-1/2" x 3/8" Aluminum Oxide (8401)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 5x1/4 in., Type 27, Arbor Hole Size: 5/8"-11 (75548)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75544)
- CENTURY DRILL & TOOL Metal Cutting Blade, 7x3/32 in., Type 1A (08707)
- CONTINENTAL ABRASIVES 4-1/2" x .045" x 7/8" Ulticut Premium Thin Cut-Off Wheel (AU3-10450351)
- Century Drill & Tool Cut-Off Wheels