Shop All Hole Saw Kits
This Product is Discontinued
Century Drill & Tool
Electrician Hole Saw Kit (Discontinued)
Mfr # 05902
Zoro # G4091599
This Product is Discontinued
Key Features
- Application Electrical Applications
- Tooth Material Bi-Metal
- Impact Rated No
- Saw Dia. 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
- Max. Cutting Depth 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 05902
- Zoro # G4091599
- UPC # 081838059026
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Saw Dia. | 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" |
Max. Cutting Depth | 3/4" |
Details
Application | Electrical Applications |
Tooth Material | Bi-Metal |
Item | Electrician Hole Saw Kit |
Impact Rated | No |
Arbor Design | Included |
Primary Saw Application | Wood, Drywall and Light Construction Materials |
Hole Saw Product Grouping | Hole Saw Kits |
Description
Electrician Hole Saw Kit, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.