Shop All Jobber Length Drill Bits
Century Drill & Tool
Economy S&D Drill Bit, 51/64 in.
Mfr # 47351
Zoro # G4077249
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 51/64"
- Drill Bit Point Angle 118 Degrees
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 47351
- Zoro # G4077249
- UPC # 081838473518
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 51/64" |
Shank Dia. | 1/2" |
Overall Length | 51/64" |
Details
Drill Bit Grouping | Drill Bit |
Item | Economy SandD Drill Bit,51/64 in. |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Description
Economy SandD Drill Bit,51/64 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5.5mm (KTI-27955)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70257)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2E135RP64)
- RIDGID Spirol Pins, PK2 (51502)
- CENTURY DRILL & TOOL 1-1/32" 118 Deg. Jobber Length Drill Bit (47365)
- CENTURY DRILL & TOOL 13/64" Jobber Length Drill Bit (88213)
- CENTURY DRILL & TOOL Brite Drill Bit, 23/64 in. (22323)
- CENTURY DRILL & TOOL 5/16" Cobalt 135 Deg. Jobber Length Drill Bit (26220)
- CENTURY DRILL & TOOL 3/32" Black Oxide Jobber Length Drill Bit 2pk. (24206)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 13/16 in. (47352)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 1/8 (57208)
- Century Drill & Tool Jobber Length Drill Bits