Shop All Jobber Length Drill Bits
Century Drill & Tool
Economy S&D Drill Bit, 47/64 in.
Mfr # 47347
Zoro # G4077285
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 47/64"
- Drill Bit Point Angle 118 Degrees
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 47347
- Zoro # G4077285
- UPC # 081838473471
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 47/64" |
Shank Dia. | 1/2" |
Overall Length | 47/64" |
Details
Item | Economy SandD Drill Bit,47/64 in. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Description
Economy SandD Drill Bit,47/64 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-Pc Shockwave Magnetic Nut Driver Set (ML49-66-4561)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-2)
- SPEEDAIRE Air Gun, Short Leaver, 6" Extension Size (458J37)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 20 Pockets (0158-25)
- CENTURY DRILL & TOOL 3/32" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26206)
- CENTURY DRILL & TOOL Industrial S&D Drill Bit, 1/2Rs, 13/16in (44352)
- CENTURY DRILL & TOOL drill bit 7/32 H/D CO 135 CD (26214)
- CENTURY DRILL & TOOL Cobalt Jobber Length Drill Bit (74108)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 1-11/32 in. (47383)
- CENTURY DRILL & TOOL 3/32" 135 Deg. Jobber Length Drill Bit 2pk. (25406)
- R W THOMPSON Knkut Number 32 Jobber Length Drill Bit (KNKKK5-32)
- Century Drill & Tool Jobber Length Drill Bits