Shop All Jobber Length Drill Bits
Century Drill & Tool
Economy S&D Drill Bit, 39/64 in.
Mfr # 47339
Zoro # G4077361
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 39/64"
- Drill Bit Point Angle 118 Degrees
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 47339
- Zoro # G4077361
- UPC # 081838473396
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 39/64" |
Shank Dia. | 1/2" |
Details
Drill Bit Grouping | Drill Bit |
Item | Economy SandD Drill Bit,39/64 in. |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Description
Economy SandD Drill Bit,39/64 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Easy Buddy Duct Rodder with 500FT of 1/4" Rod Marked Every 5FT (6-14-500M)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0165 (111301650)
- DRILL AMERICA m11 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-11X.75)
- TEKTON 21 mm Combination Wrench (18292)
- CENTURY DRILL & TOOL 23/64" Black Oxide Jobber Length Drill Bit (24223)
- CENTURY DRILL & TOOL 15/64" Cobalt 135 Deg. Jobber Length Drill Bit (26215)
- CENTURY DRILL & TOOL 5/16" Cobalt 135 Deg. Jobber Length Drill Bit (26220)
- CENTURY DRILL & TOOL Cobalt 135 Deg. Jobber Length Drill Bit, Drill Bit Size: 7/32" (26214)
- CENTURY DRILL & TOOL Charger Drill Bit, 27/64 in. (25627)
- CENTURY DRILL & TOOL Jobber Length Drill Bit (88218)
- WALTER SURFACE TECHNOLOGIES 3/32" 135 Deg. Jobber Length Drill Bit (01A506)
- Century Drill & Tool Drill Bits