Shop All Jobber Length Drill Bits
Century Drill & Tool
Economy S&D Drill Bit, 1 in.
Mfr # 47364
Zoro # G4077127
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Decimal Inch
- Drill Bit Size 1"
- Drill Bit Point Angle 118 Degrees
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 47364
- Zoro # G4077127
- UPC # 081838473648
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Decimal Inch |
Drill Bit Size | 1" |
Shank Dia. | 1/2" |
Overall Length | 1" |
Details
Item | Economy SandD Drill Bit,1 in. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Description
Economy SandD Drill Bit,1 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Open End Wrench, Satin, 10 x 11mm, 3-7/8 in (FM-22.10X11)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1610)
- MAKITA 2,500 RPM Drywall Screwdriver (FS2200)
- BESSEY Pivot Handle Clamp, 20" Clamping cap. (GZ50-12PH)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 5/8 in. (47340)
- CENTURY DRILL & TOOL #19 Jobber Length Drill Bit (11419)
- CENTURY DRILL & TOOL 5/16" Jobber Length Drill Bit (88220)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 51/64 in. (47351)
- CENTURY DRILL & TOOL 1/2" Jobber Length Drill Bit (22332)
- CENTURY DRILL & TOOL 15/64" Jobber Length Drill Bit (88215)
- DRILL AMERICA 9/32" HSS Black Oxide Jobber Length Drill Bit (D/AN9/32)
- Century Drill & Tool Drill Bits