Shop All Jobber Length Drill Bits
Century Drill & Tool
Economy S&D Drill Bit, 1-11/32 in.
Mfr # 47383
Zoro # G4077011
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1-11/32"
- Drill Bit Point Angle 118 Degrees
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 47383
- Zoro # G4077011
- UPC # 081838473839
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1-11/32" |
Shank Dia. | 1/2" |
Overall Length | 1-11/32" |
Details
Item | Economy SandD Drill Bit,1-11/32 in. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Description
Economy SandD Drill Bit,1-11/32 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Dead Blow Hammer 2Lb (10062)
- MICRO 100 Cut-Off Blade (T-112)
- GEARWRENCH 20 Piece Specialty Ratcheting Metric Wrench Set in Foam Storage Tray (GWMSSRWMM)
- ADFORS Tape Joint Paper 2Inx500Ft (FDW6619-U)
- CENTURY DRILL & TOOL Brite Drill Bit, 2Pk, 1/8 in. (22308)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 1-1/8 in. (47372)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 1 in. (47364)
- CENTURY DRILL & TOOL 7/32 TITANIUM DRILL BULK 6PK (88314)
- CENTURY DRILL & TOOL #20 Jobber Length Drill Bit (11420)
- CENTURY DRILL & TOOL 23/64" Black Oxide Jobber Length Drill Bit (24223)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 7/16 (C18454)
- Century Drill & Tool Drill Bits