Shop All Box, I-Beam, and Torpedo Levels
Century Drill & Tool
Drill Stop, Red, Plastic
Mfr # 73513
Zoro # G7546813
original price:
$8.79
14% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 1/16 in to 1/2 in
- Includes (2) Drill Stop
- Impact Rated No
- For Use With Drill Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 73513
- Zoro # G7546813
- UPC # 081838735135
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 1/16 in to 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (2) Drill Stop |
Item | Drill Stop Collar |
Impact Rated | No |
For Use With | Drill Bits |
Accessory Type | Drill Stop Collar |
Description
This Century Drill & Tool 73513 Drill Stop is a must-have. It helps you stop drilling at the desired depth with ease. The drill stop collar has an easy to read scale for accurate depth control. It includes two drill stops. You will want this Century Drill & Tool 73513 Drill Stop in your toolbox today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 3/4"-10 (T/A54839)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (440232)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Metr (31-21MM)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4042D)
- CENTURY DRILL & TOOL Level Torpedo 9" Magnetic 3 Vials (72891)
- CENTURY DRILL & TOOL Level Post 3 Vials (72898)
- CENTURY DRILL & TOOL Century Drill & Tool 72891 9 in. Magnetic Torpedo Level (72891)
- SURTEK Professional Aluminum Level Bar 36 (122122)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 96" L (5700-9600)
- EMPIRE LEVEL 24" True Blue Magnetic Box Level (EM75.24)
- KAPRO 846 Cyclops Magnetic Cast Pocket Level w/Plumb Site (846)
- Century Drill & Tool Box, I-Beam, and Torpedo Levels