Shop All Screwdriver Bits
Century Drill & Tool
Double End Bit Phillips 1, Slot 6-8
Mfr # 68681
Zoro # G4084565
Sold in multiples of 3 for $17.67
$17.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips, Slotted
- Fastening Tool Tip Size #1/#6-8
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 68681
- Zoro # G4084565
- UPC # 081838686819
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1/#6-8 |
Hex Shank Size | 1/4" |
Overall Bit Length | 6" |
Point Size | #1, #6-8 |
Shank Size | 1/4" |
Overall Length | 6" |
Details
Bit Style | Phillips, Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Double End Bit Phillips 1,Slot 6-8 |
Impact Rated | No |
Material | S2 Steel |
Description
Double End Bit Phillips 1,Slot 6-8, Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 25 mm Deep 6-Point Impact Socket (SID23125)
- PROTO Oval Inspection Mirror (J2371)
- DAYTON Belt Grinders, 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN6)
- KLEIN TOOLS Straight-Claw Hammer, 20-Ounce, 13-Inch (H80820)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T7, 1 in. (68707)
- CENTURY DRILL & TOOL Spanner Insert Screwdriving Bit, 6, 1 in. (68481)
- CENTURY DRILL & TOOL SECURITY T20 STAR BULK 5PK (68160)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T20, 1 in. (68720)
- CENTURY DRILL & TOOL Square Screwdriving Bit #1 Power 2" S2 Steel 125Pc (60251)
- CENTURY DRILL & TOOL DoubleEnd Bit, Phillip 3 andSlot10-12, 2in (70283)
- AP PRODUCTS AP Products 009-000C3 Clutch "G" Insert Bit - 5/32" (009-000C3)
- Century Drill & Tool Screwdriver Bits