Shop All Screwdriver Bits
Century Drill & Tool
Clutch Power Screwdriver Bit, 5/32x2 in.
Mfr # 69223
Zoro # G4084355
Sold in multiples of 5 for $13.25
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Clutch
- Fastening Tool Tip Size 5/32"
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 69223
- Zoro # G4084355
- UPC # 081838692230
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/32" |
Hex Shank Size | 1/4" |
Overall Bit Length | 1' |
Shank Size | 1/4" |
Point Size | 5/32" |
Overall Length | 2" |
Details
Bit Style | Clutch |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Item | Clutch Power Screwdriver Bit,5/32x2 in. |
Material | S2 Steel |
Description
Clutch Power Screwdriver Bit,5/32x2 in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flex Bit Auger with Screw Point, 3/4 x 54-Inch (53719)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X40, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X40)
- OSG Spiral Point Tap, Plug, 3 (1729001)
- DRILLCO 5/8-18, CARBON TAPER TAPS - 2000C (20C140FT)
- CENTURY DRILL & TOOL Spanner Insert Screwdriving Bit, 10, 1 in. (68483)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 1, 3-1/2 in. (70401)
- CENTURY DRILL & TOOL SECURITY T15 STAR BULK 5PK (68155)
- CENTURY DRILL & TOOL Screw bit 9/64 hex Key instbit (68459)
- CENTURY DRILL & TOOL Square Power Screwdriving Bit, 2, 2in. (68252)
- CENTURY DRILL & TOOL STAR T15 S2 INSERT BULK 5PK (69315)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (327-4X)
- Century Drill & Tool Screwdriver Bits