Shop All Screwdriver Bits
Century Drill & Tool
Clutch Power Screwdriver Bit, 3/32x2 in.
Mfr # 69221
Zoro # G4084370
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Clutch
- Fastening Tool Tip Size 3/32"
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 69221
- Zoro # G4084370
- UPC # 081838692216
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/32" |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Point Size | 3/32" |
Shank Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Clutch |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Item | Clutch Power Screwdriver Bit,3/32x2 in. |
Material | S2 Steel |
Description
Clutch Power Screwdriver Bit,3/32x2 in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87899CLB113505)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 19 pcs (32095)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) (SID91113)
- KIPP Positioning Foot, Form A, Ext. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22 (K0298.110)
- CENTURY DRILL & TOOL Spanner Insert Screwdriving Bit, 8, 1 in. (68482)
- CENTURY DRILL & TOOL Quick Change Screw Driving Bit, 7 Pc Set (68107)
- CENTURY DRILL & TOOL Impact Drywall Bit Phillips, 2R, 2in. (66200)
- CENTURY DRILL & TOOL Screw Setter #2R Phillips Power 2" S2 Steel 50Pc (60592)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T20, 1 in. (68720)
- CENTURY DRILL & TOOL Square Screwdriving Bit #2 Insert 1" S2 Steel 250Pc (60152)
- VEGA Eye Lag Driver x 2-11/16 (168ELSD)
- Century Drill & Tool Screwdrivers and Nutdrivers