Shop All Screwdriver Bits
Century Drill & Tool
Clutch INsert Screwdriver Bit, 5/32x1 in.
Mfr # 69123
Zoro # G4085667
product price: $1.65
/ea
Sold in multiples of 7 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Clutch
- Fastening Tool Tip Size 5/32"
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 69123
- Zoro # G4085667
- UPC # 081838691233
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/32" |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Point Size | 5/32" |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Clutch |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Clutch INsert Screwdriver Bit,5/32x1 in. |
Impact Rated | No |
Material | S2 Steel |
Description
Clutch INsert Screwdriver Bit,5/32x1 in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS1-3/4)
- INTERSTATE PNEUMATICS Stainless Steel Needle Tip for Air Pneumatic Blow Guns 0.050 Inch x 1-1/8 Inch Long, PK 6 (BTN2-D6)
- MILWAUKEE TOOL Nibbler and Battery, 12V DC, 4.0Ah Battery (2476-20, 48-11-2440)
- OSG End Mill, Carbide, TiAlN, 3/64, 4 FL, Sq End (424-046911)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 3, 2in. (68203)
- CENTURY DRILL & TOOL Star Insert Screwdriving Bit, T25, 1 in. (68425)
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T25, 2in, 10Pk (69025)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T15, 1 in. (68715)
- CENTURY DRILL & TOOL Star Insert Scrwdriving Bit, T25, 1in, 25Pk (69425)
- CENTURY DRILL & TOOL Socket Adapter 3/8" Square 2" Length Impact Pro 100Pc (60580)
- MIBRO GROUP 7-Piece Titanium Hex Shank Drill Bit Set (503171DB)
- Century Drill & Tool Screwdriver Bits