Shop All Screwdriver Bits
Century Drill & Tool
Clutch INsert Screwdriver Bit, 1/8x1 in.
Mfr # 69122
Zoro # G4085676
Sold in multiples of 7 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Clutch
- Fastening Tool Tip Size 1/8"
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 69122
- Zoro # G4085676
- UPC # 081838691226
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/8" |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | 1/8" |
Details
Bit Style | Clutch |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
Item | Clutch INsert Screwdriver Bit,1/8x1 in. |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Clutch INsert Screwdriver Bit,1/8x1 in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 19mm Nut Grip 36mm 1/2 Sq. Drive (4450M-19)
- DIABLO Hole Saw 1-7/16" (DHS1438)
- GREENLEE Drill/Tap/Countersink Set, Metric, 6 Pc (DTAPKITM)
- MAKITA 3/4" x 18" Hollow Socket (B-43371)
- CENTURY DRILL & TOOL Spanner Insert Screwdriving Bit, 8, 1 in. (68482)
- CENTURY DRILL & TOOL Impact Pro Screwdriving, 32 Pc Set (66939)
- CENTURY DRILL & TOOL DoubleEnd Bit, Phillip 3 andSlot10-12, 2in (70283)
- CENTURY DRILL & TOOL Phillips Power Screwdriver Bit, 2, 10Pk (68510)
- CENTURY DRILL & TOOL Screw bit Security T20Star ins (68720)
- CENTURY DRILL & TOOL SECURITY T20 STAR BULK 5PK (68160)
- VEGA Pozidriv 2 Insert Bit x 1 (125Z2A)
- Century Drill & Tool Screwdriver Bits