Shop All Chop Saws & Cut-Off Saws
Century Drill & Tool
Chop Saw Blade, 14x7/64 in., Type 1A
Mfr # 08715
Zoro # G4093516
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 08715
- Zoro # G4093516
- UPC # 081838087159
- Country of Origin Hungary
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 12-1/2" |
Details
Item | Chop Saw Blade,14x7/64",Type 1A |
Description
Chop Saw Blade,14x7/64 In.,Type 1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70333)
- HANSON Extractor 7/16-11mm w/3/8" (53905)
- DRILL AMERICA 33/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN33/64)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84930N)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08716)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08714)
- CENTURY DRILL & TOOL Chop Saw Blade, 12x7/64 in., Type 1A (08712)
- EATON AEROQUIP Hose Cut-Off Machine, 14 in. Blade, 4.5 HP (FT1505)
- JET Cold Saw, Cast Iron, 115V, 11 In Dia (414228)
- EVOLUTION 14" 15 Amp Multi-Material Chop Saw (R355CPS)
- WEATHERHEAD Hose Cutting Saw, 41555 (T-71)
- Century Drill & Tool Power Saws