Shop All Chop Saws & Cut-Off Saws
Century Drill & Tool
Chop Saw Blade, 12x7/64 in., Type 1A
Mfr # 08712
Zoro # G4093531
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 08712
- Zoro # G4093531
- UPC # 081838087128
- Country of Origin Taiwan, Province of China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 12-1/2" |
Details
Item | Chop Saw Blade,12x7/64 in.,Type 1A |
Description
Chop Saw Blade,12x7/64 in.,Type 1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/8 in. X 1 in. RotaLoc Plus Annular Cutter (17844)
- RIDGID Handle (92822)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 7/8 (C17054)
- ASTRO PNEUMATIC NANO RATCHET 3/8" DR HEAD IN 1/4" BODY (AO93808)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08715)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08714)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08716)
- VENTMASTER Rescue Cutoff Saw, Gas, 14in, 74cc, DG, Blde (TV406-506)
- DAKE Manual Cold Saw, 110V, 1 PH, 10 In (974250)
- EVOLUTION 7-1/4" Metal Cutting Chop Saw (EVOSAW185HD)
- DEWALT Cut-Out Tool Kit, 1/8", 5/32", 1/4" Collet (DCE555D2)
- Century Drill & Tool Power Saws