Shop All Chop Saws & Cut-Off Saws
Century Drill & Tool
Chop Saw Blade, 10x7/64 in., Type 1A
Mfr # 08810
Zoro # G4093437
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 08810
- Zoro # G4093437
- UPC # 081838088101
- Country of Origin Taiwan, Province of China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 12-1/2" |
Details
Item | Chop Saw Blade,10x7/64 in.,Type 1A |
Description
Chop Saw Blade,10x7/64 in.,Type 1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 11 pc Insulated Tool Set, Roll-up Pouch, 7 Screwdrivers, 3 Pliers, SAE (32986)
- CENTURY DRILL & TOOL Brite Drill Bit, 5/16 in. (22320)
- PROTO Screwdriver Handle Pry Bar, 5/8 In. W (J2142)
- CRESCENT 13" X2™ Dual Material Long Reach Pliers (PSX200C-06)
- CENTURY DRILL & TOOL Chop Saw Blade, 12x7/64 in., Type 1A (08712)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08715)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08714)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08716)
- MILWAUKEE TOOL Cut-Off Saw Kit, 14 ft, Cordless, 29.6 lb (MXF315-2XC)
- MAKITA SAW CHOP METAL CUTTING 12" 15.0 AMP (MPLC1230)
- STEEL GRIP MINI CUT OFF SAW 6"" 120V (J1G-KQ-6)
- Century Drill & Tool Chop Saws & Cut-Off Saws